




€2.28/ pieceexcl. VAT
€2.76incl. VAT
26 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0919 |
Material | Brass, Nickel-plated |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 3/8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | 3/8 mm |
E | 9 mm |
F | 8 mm |
G | 21 mm |
H | 13 mm |
€1.91/ pieceexcl. VAT
€2.31incl. VAT
82 In stock - Estimated delivery date 09/11/2026