




€1.57/ pieceexcl. VAT
€1.90incl. VAT
14 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0919 |
Material | Brass, Nickel-plated |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/4 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | 1/4 mm |
E | 8 mm |
F | 6 mm |
G | 18 mm |
H | 11.5 mm |
€1.76/ pieceexcl. VAT
€2.13incl. VAT
1996 In stock - Estimated delivery date 09/11/2026