




€1.32/ pieceexcl. VAT
€1.60incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0919 |
Material | Brass, Nickel-plated |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | 1/8 mm |
E | 6 mm |
F | 5 mm |
G | 15 mm |
H | 9.5 mm |
€1.26/ pieceexcl. VAT
€1.52incl. VAT
Sold per: 10Min. order: 10
126 In stock - Estimated delivery date 09/11/2026