




€14.36/ pieceexcl. VAT
€17.38incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0917 |
Material | Brass, Nickel-plated |
Shape | T-shape |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/4 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 3/4 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | 3/4 mm |
C2 | 3/4 |
E | 16.5 mm |
G | 32 |
H | 34.5 mm |
H1 | 35.5 mm |
J | 22 mm |
L | 35.5 mm |