




€12.56/ pieceexcl. VAT
€15.20incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0917 |
Material | Brass, Nickel-plated |
Shape | T-shape |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/2 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/2 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | 1/2 mm |
C2 | 1/2 |
E | 14 mm |
G | 26 |
H | 30 mm |
H1 | 30 mm |
J | 19 mm |
L | 30 mm |
€10.37/ pieceexcl. VAT
€12.55incl. VAT
18 In stock - Estimated delivery date 10/11/2026