




€26.47/ pieceexcl. VAT
€32.03incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0915 |
Material | Brass, Nickel-plated |
Shape | T-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | G1 mm |
E | 18 mm |
G | 38.5 |
H | 40.5 mm |
J | 28 mm |
L/2 | 40.5 mm |