




€12.28/ pieceexcl. VAT
€14.86incl. VAT
25 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0915 |
Material | Brass, Nickel-plated |
Shape | T-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/2 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | G1/2 mm |
E | 14 mm |
G | 26 |
H | 30 mm |
J | 19 mm |
L/2 | 30 mm |
€10.40/ pieceexcl. VAT
€12.58incl. VAT
Sold per: 10Min. order: 10
895 In stock - Estimated delivery date 09/11/2026