




€7.72/ pieceexcl. VAT
€9.34incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0915 |
Material | Brass, Nickel-plated |
Shape | T-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 3/8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | G3/8 mm |
E | 11.5 mm |
G | 21 |
H | 25.5 mm |
J | 15 mm |
L/2 | 25.5 mm |
€7.02/ pieceexcl. VAT
€8.49incl. VAT
17 In stock - Estimated delivery date 09/11/2026