




€5.09/ pieceexcl. VAT
€6.16incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0915 |
Material | Brass, Nickel-plated |
Shape | T-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/4 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | G1/4 mm |
E | 11 mm |
G | 17 |
H | 22.5 mm |
J | 12 mm |
L/2 | 22.5 mm |
€4.06/ pieceexcl. VAT
€4.91incl. VAT
Sold per: 10Min. order: 10
160 In stock - Estimated delivery date 10/11/2026