




€3.76/ pieceexcl. VAT
€4.55incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0915 |
Material | Brass, Nickel-plated |
Shape | T-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | G1/8 mm |
E | 8 mm |
G | 13 |
H | 18.5 mm |
J | 10 mm |
L/2 | 18.5 mm |
€3.02/ pieceexcl. VAT
€3.65incl. VAT
18 In stock - Estimated delivery date 09/11/2026