




€18.89/ pieceexcl. VAT
€22.86incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0913 |
Material | Brass, Nickel-plated |
Shape | L-shaped |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | R1 mm |
C2 | G1 |
E | 18 mm |
G | 38.5 mm |
H | 40.5 mm |
J | 28 mm |
L | 40.5 mm |