




€5.41/ pieceexcl. VAT
€6.55incl. VAT
Sold per: 25Min. order: 25
7 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0913 |
Material | Brass, Nickel-plated |
Shape | L-shaped |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 3/8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | R3/8 mm |
C2 | G3/8 |
E | 11.5 mm |
G | 21 mm |
H | 25.5 mm |
J | 15 mm |
L | 25.5 mm |
€4.32/ pieceexcl. VAT
€5.23incl. VAT
1178 In stock - Estimated delivery date 10/11/2026