




€5.41/ pieceexcl. VAT
€6.55incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0912 |
Material | Brass, Nickel-plated |
Shape | L-shaped |
Threaded connection 1 | Internal thread (M) |
Connection 1 thread size | M 5x0.8 |
Threaded connection 2 | Internal thread (M) |
Connection 2 thread size | M 5x0.8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | M5x0.8 mm |
E | 4 mm |
G | 8 mm |
J | 9 mm |
L | 11 mm |