




€4.89/ pieceexcl. VAT
€5.92incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0912 |
Material | Brass, Nickel-plated |
Shape | L-shaped |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/4 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/4 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | G1/4 mm |
E | 11.5 mm |
G | 17 mm |
J | 12 mm |
L | 22.5 mm |
€3.85/ pieceexcl. VAT
€4.66incl. VAT
103 In stock - Estimated delivery date 09/11/2026