




€8.65/ pieceexcl. VAT
€10.47incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0911 |
Material | Brass, Nickel-plated |
Shape | T-shape |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 3/8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | 3/8 mm |
C2 | 3/8 |
E | 11.5 mm |
F | 20 mm |
H | 11.5 mm |
€5.90/ pieceexcl. VAT
€7.14incl. VAT
35 In stock - Estimated delivery date 10/11/2026