




€13.03/ pieceexcl. VAT
€15.77incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0910 |
Material | Brass, Nickel-plated |
Shape | Y-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/2 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | G1/2 mm |
d2 | 14 mm |
F | 25 mm |
H | 19 mm |
€9.52/ pieceexcl. VAT
€11.52incl. VAT
10 In stock - Estimated delivery date 10/11/2026