




€8.65/ pieceexcl. VAT
€10.47incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0910 |
Material | Brass, Nickel-plated |
Shape | Y-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 3/8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | G3/8 mm |
d2 | 11.5 mm |
F | 20 mm |
H | 16 mm |