




€5.68/ pieceexcl. VAT
€6.87incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0910 |
Material | Brass, Nickel-plated |
Shape | Y-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/4 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | G1/4 mm |
d2 | 11 mm |
F | 17 mm |
H | 14 mm |
€4.05/ pieceexcl. VAT
€4.90incl. VAT
Estimated delivery date - 02/12/2026