




€5.11/ pieceexcl. VAT
€6.18incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0906 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/2 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | 3/8 mm |
C2 | 1/2 |
E1 | 9 mm |
E2 | 14 mm |
F | 24 mm |
L | 18 mm |
€4.19/ pieceexcl. VAT
€5.07incl. VAT
22 In stock - Estimated delivery date 10/11/2026