




€2.06/ pieceexcl. VAT
€2.49incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0906 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/4 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/4 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | 1/4 mm |
C2 | 1/4 |
E1 | 8 mm |
E2 | 11 mm |
F | 17 mm |
L | 13.5 mm |
€1.85/ pieceexcl. VAT
€2.24incl. VAT
13 In stock - Estimated delivery date 10/11/2026