




€3.55/ pieceexcl. VAT
€4.30incl. VAT
105 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0905 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/2 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 3/8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | G1/2 mm |
C2 | G3/8 |
E | 10 mm |
F | 24 mm |
L | 5.5 mm |
€2.75/ pieceexcl. VAT
€3.33incl. VAT
156 In stock - Estimated delivery date 10/11/2026