




€2.59/ pieceexcl. VAT
€3.13incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0905 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | G3/8 mm |
C2 | G1/8 |
E | 9 mm |
F | 19 mm |
L | 5 mm |
€1.78/ pieceexcl. VAT
€2.15incl. VAT
54 In stock - Estimated delivery date 10/11/2026