




€10.02/ pieceexcl. VAT
€12.12incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0902 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/2 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 3/4 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | G1/2 mm |
C2 | G3/4 |
F | 32 mm |
L | 30 mm |
€7.85/ pieceexcl. VAT
€9.50incl. VAT
3 In stock - Estimated delivery date 10/11/2026