




€1.88/ pieceexcl. VAT
€2.27incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0902 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | Internal thread (M) |
Connection 1 thread size | M 5x0.8 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | M5x0.8 mm |
C2 | G1/8 |
F | 14 mm |
L | 13.5 mm |
€1.62/ pieceexcl. VAT
€1.96incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 02/12/2026