




€3.68/ pieceexcl. VAT
€4.45incl. VAT
18 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0902 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 3/8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | G3/8 mm |
C2 | G3/8 |
F | 22 mm |
L | 23 mm |
€3.06/ pieceexcl. VAT
€3.70incl. VAT
182 In stock - Estimated delivery date 10/11/2026