




€1.39/ pieceexcl. VAT
€1.68incl. VAT
43 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0902 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/8 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | G1/8 mm |
C2 | G1/8 |
F | 14 mm |
L | 15 mm |
€1.15/ pieceexcl. VAT
€1.39incl. VAT
Sold per: 10Min. order: 10
1420 In stock - Estimated delivery date 10/11/2026