




€1.72/ pieceexcl. VAT
€2.08incl. VAT
35 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0901 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/8 |
Threaded connection 2 | External thread BSPP (G) |
Connection 2 thread size | 1/4 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | 1/8 mm |
C2 | 1/4 |
E | 6 mm |
E1 | 8 mm |
F | 17 mm |
L | 19 mm |
€1.71/ pieceexcl. VAT
€2.07incl. VAT
35 In stock - Estimated delivery date 12/11/2026