




€4.75/ pieceexcl. VAT
€5.75incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0901 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/2 |
Threaded connection 2 | External thread BSPP (G) |
Connection 2 thread size | 1/2 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | 1/2 mm |
C2 | 1/2 |
E | 10 mm |
E1 | 10 mm |
F | 24 mm |
L | 25.5 mm |
€4.07/ pieceexcl. VAT
€4.92incl. VAT
63 In stock - Estimated delivery date 10/11/2026