




€14.55/ pieceexcl. VAT
€17.61incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0900 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/4 |
Threaded connection 2 | External thread BSPT (R) |
Connection 2 thread size | 1 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | R3/4 mm |
C2 | R1 |
F | 34 mm |
L | 42.5 mm |
€11.05/ pieceexcl. VAT
€13.37incl. VAT
9 In stock - Estimated delivery date 10/11/2026