




€7.19/ pieceexcl. VAT
€8.70incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0900 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/2 |
Threaded connection 2 | External thread BSPT (R) |
Connection 2 thread size | 3/4 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | R1/2 mm |
C2 | R3/4 |
F | 27 mm |
L | 37 mm |
€6.89/ pieceexcl. VAT
€8.34incl. VAT
6 In stock - Estimated delivery date 10/11/2026