




€34.33/ pieceexcl. VAT
€41.54incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0285 |
Material | Stainless steel 316L |
Shape | Plug |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1 |
Ambient temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
C | 1 mm |
E1 | 6 mm |
F | 17 mm |
G | 33.25 mm |
H | 19 mm |