LEGRIS

LEGRIS 0285 27 00 Threaded plug internal hexagon stainless steel 316L R3/4

  • ERIKS:23215927
  • Manufacturer:0820099136172
Image 1
Image 2
Image 1
Image 2
Save to list

€30.10/ pieceexcl. VAT

€36.42incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0285
Material
Stainless steel 316L
Shape
Plug
Threaded connection 1
External thread BSPT (R)
Connection 1 thread size
3/4
Ambient temperature
from -20 to 180 °C
Maximum operating pressure
150 bar
C
3/4 mm
E1
6 mm
F
12 mm
G
26.44 mm
H
17 mm