LEGRIS

LEGRIS 0285 22 00 Threaded plug internal hexagon stainless steel 316L NPT1/2

  • ERIKS:12261148
  • Manufacturer:820099136158
Image 1
Image 2
Image 1
Image 2
Save to list

€26.82/ pieceexcl. VAT

€32.45incl. VAT

Sold per: 5Min. order: 5

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0285
Material
Stainless steel 316L
Shape
Plug
Threaded connection 1
External thread (NPT)
Connection 1 thread size
1/2
Ambient temperature
from -20 to 180 °C
Maximum operating pressure
150 bar
C
1/2 mm
E1
8 mm
F
10 mm
G
21.22 mm
H
13 mm