LEGRIS

LEGRIS 0285 21 00 Threaded plug internal hexagon stainless steel 316L R1/2

  • ERIKS:23215926
  • Manufacturer:0820099136110
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 5
Save to list

€17.37/ pieceexcl. VAT

€21.02incl. VAT

Sold per: 5Min. order: 5

2 In stock - Estimated delivery date 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0285
Material
Stainless steel 316L
Shape
Plug
Threaded connection 1
External thread BSPT (R)
Connection 1 thread size
1/2
Ambient temperature
from -20 to 180 °C
Maximum operating pressure
150 bar
C
1/2 mm
E1
5 mm
F
10 mm
G
20.95 mm
H
13 mm