LEGRIS

LEGRIS 0285 18 00 Threaded plug internal hexagon stainless steel 316L NPT3/8

  • ERIKS:24207861
  • Manufacturer:820099136097
Image 1
Image 2
Image 1
Image 2
Save to list

€20.21/ pieceexcl. VAT

€24.45incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0285
Material
Stainless steel 316L
Shape
Plug
Threaded connection 1
External thread (NPT)
Connection 1 thread size
3/8
Ambient temperature
from -20 to 180 °C
Maximum operating pressure
150 bar
C
3/8 mm
E1
8 mm
F
8 mm
G
17.05 mm
H
11 mm