LEGRIS

LEGRIS 0285 17 00 Threaded plug internal hexagon stainless steel 316L R3/8

  • ERIKS:23214878
  • Manufacturer:0820099136059
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 5
Save to list

€13.77/ pieceexcl. VAT

€16.66incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0285
Material
Stainless steel 316L
Shape
Plug
Threaded connection 1
External thread BSPT (R)
Connection 1 thread size
3/8
Ambient temperature
from -20 to 180 °C
Maximum operating pressure
150 bar
C
3/8 mm
E1
5 mm
F
8 mm
G
16.66 mm
H
11 mm