LEGRIS

LEGRIS 0285 14 00 Threaded plug internal hexagon stainless steel 316L NPT1/4

  • ERIKS:23215579
  • Manufacturer:0820099136028
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€17.10/ pieceexcl. VAT

€20.69incl. VAT

Sold per: 10Min. order: 10

40 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0285
Material
Stainless steel 316L
Shape
Plug
Threaded connection 1
External thread (NPT)
Connection 1 thread size
1/4
Ambient temperature
from -20 to 180 °C
Maximum operating pressure
150 bar
C
1/4 mm
E1
8 mm
F
6 mm
G
13.61 mm
H
10 mm