LEGRIS

LEGRIS 0285 13 00 Threaded plug internal hexagon stainless steel 316L R1/4

  • ERIKS:23215925
  • Manufacturer:0820099135991
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€12.31/ pieceexcl. VAT

€14.90incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0285
Material
Stainless steel 316L
Shape
Plug
Threaded connection 1
External thread BSPT (R)
Connection 1 thread size
1/4
Ambient temperature
from -20 to 180 °C
Maximum operating pressure
150 bar
C
1/4 mm
E1
5 mm
F
7 mm
G
13.15 mm
H
10 mm