LEGRIS

LEGRIS 0285 11 00 Threaded plug internal hexagon stainless steel 316L NPT1/8

  • ERIKS:12261147
  • Manufacturer:820099135977
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€16.04/ pieceexcl. VAT

€19.41incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
0285
Material
Stainless steel 316L
Shape
Plug
Threaded connection 1
External thread (NPT)
Connection 1 thread size
1/8
Ambient temperature
from -20 to 180 °C
Maximum operating pressure
150 bar
C
1/8 mm
E1
6 mm
F
5 mm
G
10.24 mm
H
8 mm