




€6.12/ pieceexcl. VAT
€7.41incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0222 |
Material | Brass, Nickel-plated |
Shape | Plug |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 7x1 |
Sealing | NBR |
Ambient temperature | from -20 to 80 °C |
Maximum operating pressure | 20 bar |
C | M 7x1 mm |
E | 5 mm |
F | 10 mm |
F1 | 3 mm |
H | 8.5 mm |