




€5.18/ pieceexcl. VAT
€6.27incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0222 |
Material | Brass, Nickel-plated |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/2 |
Sealing | NBR |
Ambient temperature | from -20 to 80 °C |
Maximum operating pressure | 20 bar |
C | 1/2 mm |
E | 7.5 mm |
F | 24 mm |
F1 | 10 mm |
H | 12 mm |