




€3.70/ pieceexcl. VAT
€4.48incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0222 |
Material | Brass, Nickel-plated |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 3/8 |
Sealing | NBR |
Ambient temperature | from -20 to 80 °C |
Maximum operating pressure | 20 bar |
C | 3/8 mm |
E | 5.5 mm |
F | 20 mm |
F1 | 8 mm |
H | 10.5 mm |