




€8.40/ pieceexcl. VAT
€10.16incl. VAT
12 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0220 |
Material | Brass |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/2 |
Ambient temperature | from -20 to 80 °C |
Maximum operating pressure | 20 bar |
C | 1/2 mm |
F | 22 mm |
G | 27 mm |
H1 | 10 mm |