




€4.34/ pieceexcl. VAT
€5.25incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0220 |
Material | Brass |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/4 |
Ambient temperature | from -20 to 80 °C |
Maximum operating pressure | 20 bar |
C | 1/4 mm |
F | 17 mm |
G | 17 mm |
H | 6.5 mm |