




€3.20/ pieceexcl. VAT
€3.87incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0216 |
Material | Steel |
Shape | Plug |
Threaded connection 1 | External thread (NPT) |
Connection 1 thread size | 1/8 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 200 bar |
C | 1/8 mm |
F | 13 mm |
H | 16 mm |