




€4.75/ pieceexcl. VAT
€5.75incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0210 |
Material | Steel |
Shape | Plug |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 8x1.25 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 200 bar |
C | M 8x1.25 mm |
E | 8 mm |
F | 14 mm |
G | 12 mm |
H | 15 mm |