




€19.24/ pieceexcl. VAT
€23.28incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0210 |
Material | Steel |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 200 bar |
C | 1 mm |
E | 18 mm |
F | 41 mm |
G | 39 mm |
H | 33 mm |