




€14.18/ pieceexcl. VAT
€17.16incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0209 |
Material | Brass |
Shape | Plug |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/4 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C | 3/4 mm |
E1 | 15 mm |
G | 26.44 mm |
H | 28 mm |
J | 17 mm |