




€7.13/ pieceexcl. VAT
€8.63incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0209 |
Material | Brass |
Shape | Plug |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/8 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 250 bar |
C | 1/8 mm |
E1 | 6 mm |
G | 9.73 mm |
H | 16 mm |
J | 6 mm |