




€11.94/ pieceexcl. VAT
€14.45incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0206 |
Material | Steel |
Shape | Plug |
Threaded connection 1 | External thread (NPT) |
Connection 1 thread size | 1 |
Ambient temperature | from -40 to 150 °C |
Maximum operating pressure | 100 bar |
C | 1 mm |
E1 | 13 mm |
F | 17 mm |
G | 33.23 mm |
H | 19 mm |